Motion
80942
239 Piece 1/4, 3/8 & 1/2" Drive Mechanic's Tool Set Comes in Blow Molded Case with 3 Drawers
MI ITEM #07228281
MFR #80942
Price$762.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
239 Piece 1/4, 3/8 & 1/2" Drive Mechanic's Tool Set Comes in Blow Molded Case with 3 Drawers
MI ITEM #07228281
MFR #80942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$762.45/each

Specifications

Dimensions

  • Contents
    1/4 Dr 12pt Std: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 3/8 Dr 6pt Std: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 3/8 Dr 6pt Std: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 3/8 Dr 12pt Std: 1/
  • Drive Size
    1/4, 3/8, 1/2 in
  • Hex Size
    0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Socket Depth
    Standard & Deep

Details

  • Accessories
    1/2 Dr: 3, 5" Extension, Teardrop Ratchet, 1/4 Dr: 2, 3, 6" Extension, Teardrop Ratchet, 3/8 Dr: 3, 6" Extension, Teardrop Ratchet, 5/8 & 13/16" Spark Plug Socket
  • ASME Spec
    B107.1, B107.10, B107.5M, B107.6
  • Case Type
    Blow Molded Case w/ 3 Drawers
  • Measurement Type
    Inch & Metric
  • Number Of Pieces
    239
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set

Overview

Mfr description
80942 239PC METRIC&SAE SOCKET &RATCHET
  • Includes:
  • 3-drawer storage box with independent sliding drawers, side flaps to lock drawers in place, steel hinged lid and durable handle
  • Full polish chrome 1/4", 3/8" and 1/2" standard sockets, 1/4" and 3/8" deep sockets
  • Full polish chrome metric and SAE combination wrenches with offset box end and Surface Drive® technology to reduce fastener rounding
  • 45-tooth full polish chrome quick release ratchets
  • Original Allen® brand hex keys
  • Knurled full polish chrome extensions
  • Magnetic bit driver with ergonomic dual material handle
  • Sockets feature Surface Drive® technology to reduce fastener rounding
  • Meets or exceeds ASME B107.1, B107.5M, B107.10, B107.6
  • Manufacturer: GearWrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought