Motion
48-22-1920

MILWAUKEE TOOL
48-22-1920

Duct Knife
Mi Item #07228332
MFR #48-22-1920
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1920

Duct Knife
Mi Item #07228332
MFR #48-22-1920

Mfr description
48-22-1920 11" DUCT KNIFE, RED/BLACK
  • Stainless steel blade
  • Full tang for tough cuts
  • Double edge blade for more applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Blade Length
    5.5 in
  • Handle Length
    5 in
  • Overall Length
    10.5 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Double Edged
  • Color
    Black/Red
  • Handle Material
    Polypropylene
  • Handle Type
    Straight
  • Manufacturer Upc Number
    045242346820
  • Number Of Blades
    1
  • Retractable Blade
    No
  • Type
    Duct Knife
  • UPC_NO
    045242346820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)