Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
SAE-703-B-6-FP-0303

Heat Exchanger - SAE Series, 4 Pass, 3.66 in Shell Dia, 2.250 in Baffle Spacing, 0.375 in Cooling Tube Dia, SAE-16 (1-5/16-12) Shell Side, NPT .750 Tube Side, Max Flow 29 gpm shell / 15.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #07228351
MFR #SAE-703-B-6-FP-0303

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SAE703-B6-FP-0303 HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    4
  • Series
    SAE
  • Flow Rate - Shell Side
    29 gpm
  • Port Size - Shell Side
    SAE-16 (1-5/16-12)
  • Shell Diameter
    3.66 in
  • Port Size - Tube Side
    NPT 0.750
  • Flow Rate - Tube Side
    2.2 to 15.0 gpm
  • Baffle Spacing
    2.250 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    3.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    31.42 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Four Pass
    202-0005 Cast Iron
  • Replacement Return Bonnet
    202-0006 Cast Iron
  • Replacement Bonnet Gasket
    302-1002 Hypalon, 302-1012 Durlon
  • Replacement Foot Bracket
    202-0007
  • Weight
    33.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text