Motion
66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL 500 PAIRS PER BOTTLE

3M
66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL 500 PAIRS PER BOTTLE

3M™ E-A-Rsoft™ FX™ Dispenser Bottle Refill
MI ITEM #07228393
MFR #66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL 500 PAIRS PER BOTTLE
Price$103.69/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL 500 PAIRS PER BOTTLE

3M™ E-A-Rsoft™ FX™ Dispenser Bottle Refill
MI ITEM #07228393
MFR #66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL 500 PAIRS PER BOTTLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.69/bo

Specifications

Details

  • Disposable
    Yes
  • Manufacturer Upc Number
    10078371668324
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    500
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • UPC_NO
    10078371668324

Overview

Mfr description
66832 3M(TM) E-A-RSOFT FX BOTTLE REFILL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Refill bottle contains 500 pair uncorded 3M™ E-A-Rsoft FX Earplugs
  • Use with 3M™ One Touch™ Pro Earplug Dispenser
  • 3M™ E-A-Rsoft FX Earplugs use soft, slow recovery foam
  • Noise Reduction Rating (NRR) of 33 dB
  • Used in many industries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought