Motion
504-MFS

NOSHOK INC
504-MFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
Mi Item #07228470
MFR #504-MFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
504-MFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
Mi Item #07228470
MFR #504-MFS

Mfr description
504MFS VALVE
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning
  • Blow-out proof stem provides a secondary stem seal in the full open position
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Orifice Size
    0.1870 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Stainless Steel
  • Valve Type
    Male-Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)