Motion
140 TITAN RIV 10 FT BOX

TSUBAKI (UST)
140 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Riveted, 1 Strand, Titan Material, 10 ft Length
MI ITEM #07228618
MFR #140 TITAN RIV 10 FT BOX
Price$176.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Riveted, 1 Strand, Titan Material, 10 ft Length
MI ITEM #07228618
MFR #140 TITAN RIV 10 FT BOX

Mfr description
140 TITAN RIV 10 FT BOX
  • U.S. Tsubaki’s Titan chains are specially designed for low-friction movement, even when handling heavy loads.
  • Special Coated Pins-Titan chain pins have a special coating that protects both the pins and the bushings from excessive wear.
  • Zinc-Coated Pin Link Plates and Black Oxide-Coated Roller Link Plates -The zinc coating and black oxide layer protect the metal pin and roller link plates from oxidation, so corrosion won’t cause vulnerabilities or weak points in the chain over time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.09/ft

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.3820 in, 60.50 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Weight
    5.17 lb

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Titan Harsh Environment Chains
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Zinc Coated Pin Link Plates, Black Oxide Roller Link Plates
  • Manufacturer Catalog Number
    140TTRB
  • Material
    Titan
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Abrasion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039730497
  • Working Load Capacity
    9040 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)