Motion
FK20Q10H56RH

DODGE
FK20Q10H56RH

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07228665
MFR #FK20Q10H56RH
Price$3,612.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK20Q10H56RH

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07228665
MFR #FK20Q10H56RH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,612.15/each

Specifications

Dimensions

  • Case Size
    176
  • Center Distance
    1.7500 in
  • Nominal Ratio
    5 : 1
  • Ratio
    10:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/EXT. OUTPUT SHAFT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.650 hp
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    430 in-lb

Overview

Mfr description
FK20Q10H56RH REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought