Motion
SS5Y5-10SZE-12B-N7D0

SMC CORP OF AMERICA
SS5Y5-10SZE-12B-N7D0

Ss5y5-10/11s, 5000 Sery Manifold for Sery Ex250 Integrated (i/o) Serial Transmission System (ip67) - 5-Way, EtherNet, IPTM, Side Ported, 1/4 in
Mi Item #07228771
MFR #SS5Y5-10SZE-12B-N7D0
Price$1,058.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10SZE-12B-N7D0

Ss5y5-10/11s, 5000 Sery Manifold for Sery Ex250 Integrated (i/o) Serial Transmission System (ip67) - 5-Way, EtherNet, IPTM, Side Ported, 1/4 in
Mi Item #07228771
MFR #SS5Y5-10SZE-12B-N7D0

Mfr description
SS5Y5-10SZE-12B-N7D0 MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.97/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    IPTM
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Side Ported
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Side Ported
  • Seal Material
    HNBR
  • Series
    SY
  • Solenoid Electrical Entry
    EtherNet, IPTM
  • Standards Met
    IP67
  • Unit Specification
    Ether Net
  • Valve Series
    SY5000
  • Wetted Parts Material
    HNBR
  • Wire Type
    IPTM
  • Wiring Type
    EtherNet, IPTM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)