Specifications
Dimensions
- Barrel Diameter Large End1.1720 in
- Barrel Diameter Small End1.1330 in
- Bolt Circle Diameter1.5600 in
- Bore Diameter1/2 in
- Bushing SizeG
- Flange Outside Diameter2.0000 in
- Flange Thickness0.2500 in
- Keyway Size1/8 x 1/16 in
- Length Through Bore1.0000 in
- Screw Length5/8 in
- Screw Thread Size1/4-20 UNC
- Weight0.5 lbs
Details
- Bore TypeFinished Bore
- IncludesBolts
- Manufacturer Upc Number781568611524
- MaterialSteel
- Mounting TypeConventional
- Number Of Bolt Holes2
- Torque Capacity95 in
- UPC_NO781568611524
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)