Motion
QD WELD-ON HUB

DODGE
QD WELD-ON HUB

Weld-On QD Bushing Hub - Fits L Bushings, 0.3750 to 1.5000 in Shaft Sizes, Steel Material
Mi Item #07228883
MFR #QD WELD-ON HUB
Price$146.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
QD WELD-ON HUB

Weld-On QD Bushing Hub - Fits L Bushings, 0.3750 to 1.5000 in Shaft Sizes, Steel Material
Mi Item #07228883
MFR #QD WELD-ON HUB

Mfr description
H-CL QD WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.20/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.0000 in
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Bushing Size
    L
  • Outside Diameter  
    2.5000 in
  • Overall Length  
    0.8800 in

Details

  • Flange Type
    Flanged
  • Manufacturer Upc Number
    775829186029
  • Material
    Steel
  • Mounting Type
    Reverse
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    775829186029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)