Motion
H-SK

DODGE
H-SK

Weld-On QD Bushing Hub - Fits SK Bushings, 0.5000 to 2.6250 in Shaft Sizes, Steel Material
MI ITEM #07228895
MFR #H-SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H-SK

Weld-On QD Bushing Hub - Fits SK Bushings, 0.5000 to 2.6250 in Shaft Sizes, Steel Material
MI ITEM #07228895
MFR #H-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.3125 in
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Bushing Size
    SK
  • Outside Diameter  
    4.3750 in
  • Overall Length  
    1.2500 in

Details

  • Flange Type
    Flanged
  • Manufacturer Upc Number
    775829143954
  • Material
    Steel
  • Mounting Type
    Conventional & Reverse

Overview

Mfr description
H-SK QD WELD-ON HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought