Overview
Mfr description
P1X13/16 BUSHING
- Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
- Double split barrel improves true concentricity - grips the shaft with positive clamp fit
- Manufactured precisely to industry standards
- The taper on all BK2 bushings is 3/4 in. per foot on diameter
- BK2 bushing is the preferred bushing style in the HVAC industry
Specifications
- Bushing SizeP1
- Bore TypeFinished Bore
- Keyway Size3/16 x 3/32 in
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Barrel Diameter Small End1.8555 in
- Torque Capacity192 in
- Bolt Circle Diameter2.4375 in
- Number Of Bolt Holes3
- Screw Thread Size5/16-18 UNC
- Screw Length1 in
- IncludesBolts
- Manufacturer Upc Number781568610879
- UPC_NO781568610879
- Weight1.3 lbs
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data