Motion
6804VV
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07229352
MFR #6804VV
Price$170.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07229352
MFR #6804VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.017 kg, 0.6 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6804VV BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6804VV is a 20 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 7 mm width, double sealed for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6804VV
  • Manufacturer Upc Number
    029176029806
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Maximum RPM (Grease)
    22000 rpm
  • Maximum RPM (Oil)
    26000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    905 lbf
  • Radial Static Load Capacity
    555 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029806

Overview

Mfr description
6804VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
  • Open bearing: Prefix designation Null
  • Sealed on both sides: Prefix designation VV
  • Shielded on both sides: Prefix designation ZZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text