Specifications
Dimensions
- Weight7.7 lb
Details
- Description2-15/16" 7005-IN LOCKING ASSEMBLY
- Manufacturer Catalog Number7005-2.9375
- Product TypesKeyless Bushings
- UPC_NO842058104800
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)