Motion
6804LLB

NTN
6804LLB

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07229392
MFR #6804LLB
Price$159.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6804LLB

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07229392
MFR #6804LLB

Mfr description
6804LLB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.037 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6804LLB BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6804LLB is a 20 mm bore radial/deep groove ball bearing with 32 mm OD, 7 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6804LLB
  • Manufacturer Upc Number
    4547359801521
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    21000 rpm
  • Maximum Operating RPM
    21000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    555 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359801521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)