Motion
R10VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #07229415
MFR #R10VVC3
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #07229415
MFR #R10VVC3

Mfr description
R 10 VV C3E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3438 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3438 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 10 VV C3E BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R10VVC3 is a radial deep groove ball bearing with a 0.6250 in bore, double sealed, 1.3750 in outside diameter, and 0.3438 in width for heavy-duty applications.
  • Manufacturer Catalog Number
    R10VVC3
  • Manufacturer Upc Number
    029176003073
  • Max Rpm
    24000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1340 lbf
  • Radial Static Load Capacity
    728 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)