Motion
R12VV
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07229430
MFR #R12VV
Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07229430
MFR #R12VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.4375 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.4375 in
  • Weight
    0.0554 kg, 1.954 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R12VVCE BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The R12VV is a 0.75-inch bore radial deep groove ball bearing with a 1.625-inch outside diameter and 0.4375-inch width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R12VV
  • Manufacturer Upc Number
    029176003158
  • Maximum RPM (Grease)
    18000 rpm
  • Maximum RPM (Oil)
    20000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2110 lbf
  • Radial Static Load Capacity
    1130 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003158

Overview

Mfr description
R12VVCE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text