Motion
NA211-32

SHUSTER CORP
NA211-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #07229639
MFR #NA211-32
Price$87.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA211-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #07229639
MFR #NA211-32

Mfr description
NA211-32 INSERT W/ ECCENTRIC COLLAR 2"
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.67/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.8110 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9760 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)