Motion
SA204-12N

SHUSTER CORP
SA204-12N

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07229640
MFR #SA204-12N
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA204-12N

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #07229640
MFR #SA204-12N

Mfr description
SA204-12N SPHERICAL INSERT 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.2500 in
  • Outer Ring Width  
    0.5938 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)