Motion
SA211-32G

SHUSTER CORP
SA211-32G

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9375 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07229644
MFR #SA211-32G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA211-32G

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9375 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07229644
MFR #SA211-32G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    1.9063 in
  • Outer Ring Width  
    1.9532 in
  • Outside Diameter  
    3.9375 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9760 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Seal Type
    Contact Seal

Overview

Mfr description
SA211-32G SPHERICAL INSERT 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text