Motion
.5018XS1B56C

WEG ELECTRIC CORP
.5018XS1B56C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07229670
MFR #.5018XS1B56C
Price$1,253.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018XS1B56C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07229670
MFR #.5018XS1B56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,253.89/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.29 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.52 in
  • Shaft Length
    1.85 in
  • Weight
    27 lbs

Details

  • Additional Details
    Thermally Protected;Aluminum Endshields;Unassembled Aluminum Conduit Box Included
  • Applications
    Pumps, Compressors, Fans, Machine Tools
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1/2, F#56C, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 A
  • Full Load Efficiency
    62.40 %
  • Group & Class
    Class I Div 2, Groups A, B, C & D; Class II, Div 2, Groups F & G
  • Harmonization Code
    8501.40.3040
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Foot
  • Operation Manual
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    80K
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram

Overview

Mfr description
.5018XS1B56C 1/2HP, 1800RPM,56C FR
  • IP55 rated enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought