Motion
C75F32-10
C75F32-10
Mi Item #07229689
MFR #C75F32-10
Price$62.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C75F32-10
Mi Item #07229689
MFR #C75F32-10

Mfr description
C75F32-10 CYL, EUROPEAN (ITALY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.11/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Standard
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Basic
  • Country of Origin
    IT
  • Cushion Type
    Rubber Bumper, Standard
  • Cylinder Style
    Round Body
  • Lock Type
    No Lock
  • Mounting Type
    Boss-Cut Basic
  • Options Included
    No Switch, None (Accessory), None (Auto Switch Mounting Type), None (Mounting Bracket), Rubber Bumper, Standard, Without Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    C76
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)