Motion
110BAR10STYNDBLP4A

NSK CORP, BEARING DIV
110BAR10STYNDBLP4A

Open
Mi Item #07229818
MFR #110BAR10STYNDBLP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
110BAR10STYNDBLP4A

Open
Mi Item #07229818
MFR #110BAR10STYNDBLP4A

Mfr description
110BAR10STYNDBLP4A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    170 mm
  • Overall Height
    54 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    110BAR10STYNDBLP4A
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176675553
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176675553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)