Specifications
Dimensions
- Bore Diameter0.8750 in
- Outside Diameter0.1000 in
- Weight0.33 lbs
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
- UPC_NO80067509726
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)