Motion
7000028188

3M
7000028188

Sanding Disc - 5 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material, 180 Grit, White Color
Mi Item #07230025
MFR #7000028188
Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028188

Sanding Disc - 5 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material, 180 Grit, White Color
Mi Item #07230025
MFR #7000028188

Mfr description
12749 3MCDH05.0 27496 5 X NH DISC FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Use wet or dry to create high gloss level for glass defect repair and solid surface finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.57/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.07 mm, 0.0030 in

Details

  • Abrasive Material
    Cerium Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Color
    White
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Grit Number
    180
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    00051141274966
  • Manufacturer Upc Number
    00051141274966
  • Material Application
    Composite, Glass, Solid Surface, Topcoat
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)