Motion
NX 7 ZTN

SKF
NX 7 ZTN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 18 mm Width
Mi Item #07230028
MFR #NX 7 ZTN
Price$111.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NX 7 ZTN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 18 mm Width
Mi Item #07230028
MFR #NX 7 ZTN

Mfr description
NX 7 ZTN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.93/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    18 mm
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NX 7 ZTN Needle Roller Bearing features a 7 mm bore diameter, 14 mm outside diameter, 18 mm overall width, and a weight of 0.026 lbs, suitable for miniature systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)