Motion
EM2513T-8G
Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07230115
MFR #EM2513T-8G
Price$5,483.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07230115
MFR #EM2513T-8G

Mfr description
EM2513T-8G 15 1800 200 254T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,483.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254T
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.1900 in
  • Overall Length C Dimension
    23.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    255 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Flying Leads;Ko Box Motor Lead Exit;Reversible Shaft Rotation
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1765 rpm
  • Description
    15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M, OPSB, F1
  • Description Keyword
    15 hp
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    41.00 A
  • Full Load Efficiency
    93.00 %
  • Hp
    15 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM2513T-8G
  • Manufacturer Upc Number
    781568717639
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568717639
  • Voltage
    200 V
  • Volts @ Frequency
    200 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)