Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal Bulkhead, Tube Bore in Inch
- End 2 StyleMale Face Seal Bulkhead, Tube Bore in Inch
- End 2 Thread13/16-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingUnplated
- SeriesFS0406
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)