Motion
20-9-10695

BOB DALE GLOVES
20-9-10695

Leather Palm Impact Glove - XL or Size 10, Leather
MI ITEM #07230987
MFR #20-9-10695
List Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10695

Leather Palm Impact Glove - XL or Size 10, Leather
MI ITEM #07230987
MFR #20-9-10695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.43/each for your price

Overview

Mfr description
20-9-10695-XL XL IMPACT LEATHER

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text