Specifications
Dimensions
- Overall Height1.9000 in
- Rail Size1.4000 in
Details
- Product LineGuide Product
- Profile TypeFlexible Speedrail
- Sheath Channel MaterialPVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)