Specifications
Dimensions
- Weight0.80 lbs
Details
- AccessoriesPressure Gauge
- Air Flow16 scfm
- Maximum Air Flow16 scfm
- Maximum Operating Pressure150 psi
- Outlet Port Thread TypeNPT
- Pressure Gauge IncludedYes
- Product TypeStandard Air Regulators
- Relief FunctionSelf-relieving
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)