Motion
IDW45N
DESICCANT DRYER
MI ITEM #07231058
MFR #IDW45N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DESICCANT DRYER
MI ITEM #07231058
MFR #IDW45N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bowl Size
    117 lb
  • Overall Height
    28.000 in
  • Overall Length
    20.500 in
  • Overall Width
    7.000 in
  • Port Size
    3/4 NPT
  • Weight
    55 kg

Details

  • Country of Origin
    US
  • Inlet Air Flow Rate
    45 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    58 psi
  • Standard Dew Point
    -40 °F

Overview

Mfr description
IDW45N -DESICCANT DRYER
  • Inlet flow rates from 4 to 365 scfm in 17 sizes
  • -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
  • Max. inlet air temperature: 122°F / 50°C
  • Easy to maintain
  • Connections: NPT threads
  • For use in North America

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought