Motion
B07-202AG
Miniature Air Regulator - 1/4 in Inlet Port
Mi Item #07231061
MFR #B07-202AG
Price$119.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in Inlet Port
Mi Item #07231061
MFR #B07-202AG

Mfr description
B07-202AG 1/4" MINI FILTER-REGULATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.07/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.65 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Push-to-Lock Knob
  • Air Flow
    24 scfm
  • Fluid Type
    Air
  • Knob Type
    Push-to-Lock
  • Maximum Air Flow
    24 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)