Motion
06A462
Blending Disc - Type 27, 4-1/2 in Disc Diameter, 36/60 Grit, 13300 rpm
MI ITEM #07231080
MFR #06A462
List Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blending Disc - Type 27, 4-1/2 in Disc Diameter, 36/60 Grit, 13300 rpm
MI ITEM #07231080
MFR #06A462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.28/each for your price

Overview

Mfr description
06A462 4 1/2X7/8 ENDUROFLEX TURBO
  • Cyclone Technology - Exclusive high tech blend; Exclusive flap geometry; Patented Turbofan™ Cooling design; For use on: Stainless Steel, Steel; Deburring; Weld removal, grinding, blending; Edge breaking; Always use a back flange with this product.

Specifications

  • Abrasive Type
    Flap Disc
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    36/60
  • Center Hole Thread Size
  • Backing Material
    Cyclone High Tech Blend
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    13300 rpm
  • Application
    Blending
  • For Use With
    Ironman Grinder
  • Mineral Type
    Ceramic
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    06A462
  • Manufacturer Upc Number
    662980237304
  • UPC_NO
    662980237304
  • Package Qty
    10.000
  • Arbor Size
    7/8 in
  • Arbor Type
    Screw
  • Package Quantity
    10.000
  • Description Keyword
    Blending Disc
  • Manufacturer Package Quantity
    10.000
  • Series
    ENDURO-FLEX TURBO
  • Weight
    0.26 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought