Motion
06A712
ENDURO-FLEX Turbo™ Blending Disc 7 X 7/8" GR36/60 PK10
MI ITEM #07231081
MFR #06A712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX Turbo™ Blending Disc 7 X 7/8" GR36/60 PK10
MI ITEM #07231081
MFR #06A712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06A712 7"X7/8" ENDUROFLEX TURBO
  • Cyclone Technology - Exclusive high tech blend; Exclusive flap geometry; Patented Turbofan™ Cooling design; For use on: Stainless Steel, Steel; Deburring; Weld removal, grinding, blending; Edge breaking; Always use a back flange with this product.

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    36/60
  • Center Hole Thread Size
  • Backing Material
    Cyclone High Tech Blend
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    8600 rpm
  • Application
    Blending
  • For Use With
    Ironman Grinder
  • Mineral Type
    Ceramic
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    06A712
  • Manufacturer Upc Number
    662980523346
  • UPC_NO
    662980523346
  • Package Qty
    10.000
  • Arbor Size
    7/8 in
  • Arbor Type
    Screw
  • Package Quantity
    10.000
  • Description Keyword
    Blending Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.63 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text