Overview
Mfr description
80436D 3/8DR LONG HEX BIT 3/16
Specifications
- Accessory TypeBit Socket
- Drive Size3/8 in
- UPC_NO099575804366
- Overall Length6 in
- Tool TypeBall End; Hex Bit Socket
- PSC Code5120
- Hex Size3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data