Motion
60BU25MM

BROWNING
60BU25MM

1295443 Bushing Kit - 25 mm Shaft Size, For Use With: TGC60
MI ITEM #07231139
MFR #60BU25MM
List Price$1,286.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU25MM

1295443 Bushing Kit - 25 mm Shaft Size, For Use With: TGC60
MI ITEM #07231139
MFR #60BU25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,286.34/each for your price

Overview

Mfr description
60BU25MM TORQ/GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    25 mm
  • Bushing Bore Diameter
    25 mm
  • Manufacturer Catalog Number
    60BU25MM
  • Series
    TGC60
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289485666
  • Weight
    0.62 lbs
  • Bore Diameter
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text