Motion
08P460
XCAVATOR™ Grinding Wheel 4-1/2" X 1/4" X 7/8" PK 25
MI ITEM #07231155
MFR #08P460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCAVATOR™ Grinding Wheel 4-1/2" X 1/4" X 7/8" PK 25
MI ITEM #07231155
MFR #08P460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08P460 4 1/2X1/4X7/8 XCAVATOR
  • Exceptional performance, highest productivity; Fe-Free formulation (guaranteed not to contaminate stainless steel); Ultra High Removal Rate; Heavy grinding, weld removal, bevelling; Shaping; For use on: Alloys, Cast Iron, Stainless Steel, Steel, Tungsten, Hard Metal; XCAVATORTM has been redesigned to incorporate the latest innovation in Type 27 depressed center grinding wheels. The new Comfort MaxTM Technology in the hub of the wheel helps to minimize vibration, providing the operator with more comfortable, ergonomic work conditions without sacrificing productivity. Xcavator delivers premium performance, the highest removal rate in steel and stainless steel and can confront some of the industry’s toughest metals, such as tungsten carbide and quenched and tempered steel. Eliminate bottlenecks in your production process and reduce the amount of time spent grinding with the new and improved Xcavator with Comfort MaxTM Technology, exclusive to Walter Surface Technologies.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Zirconia
  • Wheel Type
    27
  • Grit Number
    16
  • Grade
    ZA-16 P
  • Max Rpm
    13300 rpm
  • For Use With
    angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Zirconia
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08P460
  • Manufacturer Upc Number
    662980026403
  • UPC_NO
    662980026403
  • Package Quantity
    25.000
  • Weight
    0.414 lb
  • Description Keyword
    High Removal Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text