Motion
11T054 5X3/64X7/8 ZIP XXTREME WHEELS

WALTER SURFACE TECH
11T054 5X3/64X7/8 ZIP XXTREME WHEELS

ZIP XXTREME™ WHEEL 5" X 3/64 X 7/8" PK 25
MI ITEM #07231159
MFR #11T054 5X3/64X7/8 ZIP XXTREME WHEELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11T054 5X3/64X7/8 ZIP XXTREME WHEELS

ZIP XXTREME™ WHEEL 5" X 3/64 X 7/8" PK 25
MI ITEM #07231159
MFR #11T054 5X3/64X7/8 ZIP XXTREME WHEELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11T054 5X3/64X7/8 ZIP XXTREME WHEELS
  • Extreme life for more cuts per wheel;Lowest cost per cut in the industry; Extreme speed in both steel and stainless for best productivity; Walter continuously develops new technologies to improve cutoff wheel performances. The new ZIP XXTREME™ is the latest in product innovations from Walter, cementing Walter’s place as the industry leader. The ZIP XXTREME™ is the longest lasting cut-off wheel, boasting the lowest cost per cut compared to all other 3/64” thin cut-off wheels. Save time working on your projects, and save money using the ZIP XXTREME™ by getting the job done more efficiently. These cut-off wheels last up to 20% longer than other wheels in this category.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    A-60-ZIPXX
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    12200 rpm
  • Wheel Type
    1
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980836002
  • Harmonization Code
    6804.22.0000
  • Weight
    0.09 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought