Motion
FAK25STL-CLSA

ProStat First Aid
FAK25STL-CLSA

NORTH® First Aid Kit - Full Kit, Steel, Case, Maximum Number of People: 25
Mi Item #07231160
MFR #FAK25STL-CLSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
FAK25STL-CLSA

NORTH® First Aid Kit - Full Kit, Steel, Case, Maximum Number of People: 25
Mi Item #07231160
MFR #FAK25STL-CLSA

Mfr description
FAK25STL-CLSA 25P FIRST AID KIT STEEL
  • North’s first aid stations provide the largest quantity and assortment of first aid and medical supplies for most minor injuries, aches and pains.
  • Ideal for large office ormanufacturing settings, they offer a large supply of over the counter oral medications for relief from cold, pain and indigestion.
  • Most tablet medicinals are non-drowsy and are packaged in TAMPER EVIDENT single dose units.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9.5 in
  • Height
    2.62 in
  • Weight
    2.50 lbs
  • Width
    6.62 in

Details

  • Container Material
    Steel
  • Export Control Class Number
    EAR99
  • Harmonization Code
    3006500000
  • Manufacturer Upc Number
    883940247311
  • Maximum Number of People
    25
  • UPC_NO
    883940247311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)