Motion
FAK3SHLF-CLSB

NORTH BY HONEYWELL
FAK3SHLF-CLSB

NORTH First Aid Kit- 3 shelf - Full Kit, Steel, Cabinet, ANSI/ISEA Z308.1 2015, Class B, Maximum Number of People: 150
Mi Item #07231165
MFR #FAK3SHLF-CLSB
Price$394.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
FAK3SHLF-CLSB

NORTH First Aid Kit- 3 shelf - Full Kit, Steel, Cabinet, ANSI/ISEA Z308.1 2015, Class B, Maximum Number of People: 150
Mi Item #07231165
MFR #FAK3SHLF-CLSB

Mfr description
FAK3SHLF-CLSB 3-SHELF FIRST AID CABINET
  • North’s first aid stations provide the largest quantity and assortment of first aid and medical supplies for most minor injuries, aches and pains.
  • Ideal for large office ormanufacturing settings, they offer a large supply of over the counter oral medications for relief from cold, pain and indigestion.
  • Most tablet medicinals are non-drowsy and are packaged in TAMPER EVIDENT single dose units.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.16/each

Specifications

Dimensions

  • Depth
    15 in
  • Height
    5.5 in
  • Weight
    15.51 lbs
  • Width
    17 in

Details

  • Approval Listing Regulations
    ANSI/ISEA Z308.1 2015, Class B
  • Container Material
    Steel
  • Export Control Class Number
    EAR99
  • Harmonization Code
    3006500000
  • Manufacturer Upc Number
    883940259611
  • Maximum Number of People
    150
  • UPC_NO
    883940259611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)