Motion
FAK4SHLF-CLSB

NORTH BY HONEYWELL
FAK4SHLF-CLSB

NORTH First Aid Kit- 4 shelf - Full Kit, Steel, Cabinet, ANSI/ISEA Z308.1 2015, Class B, Maximum Number of People: 200
Mi Item #07231167
MFR #FAK4SHLF-CLSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
FAK4SHLF-CLSB

NORTH First Aid Kit- 4 shelf - Full Kit, Steel, Cabinet, ANSI/ISEA Z308.1 2015, Class B, Maximum Number of People: 200
Mi Item #07231167
MFR #FAK4SHLF-CLSB

Mfr description
FAK4SHLF-CLSB 4-SHELF FIRST AID CABINET
  • North’s first aid stations provide the largest quantity and assortment of first aid and medical supplies for most minor injuries, aches and pains.
  • Ideal for large office ormanufacturing settings, they offer a large supply of over the counter oral medications for relief from cold, pain and indigestion.
  • Most tablet medicinals are non-drowsy and are packaged in TAMPER EVIDENT single dose units.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    15 in
  • Height
    5.5 in
  • Weight
    31.20 lbs
  • Width
    22 in

Details

  • Approval Listing Regulations
    ANSI/ISEA Z308.1 2015, Class B
  • Container Material
    Steel
  • Export Control Class Number
    EAR99
  • Harmonization Code
    3006500000
  • Manufacturer Upc Number
    883940255712
  • Maximum Number of People
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)