Motion
64 X 3757
Oil Seal - Solid, 18.250 in Shaft Dia., 19.750 in OD, 0.688 in Overall Width, Model 64 Design, Mill-Right ES Lip Material
MI ITEM #07231195
MFR #64 X 3757
Your Price$2,562.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 18.250 in Shaft Dia., 19.750 in OD, 0.688 in Overall Width, Model 64 Design, Mill-Right ES Lip Material
MI ITEM #07231195
MFR #64 X 3757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,562.77/each(List $2,895.95)

Overview

Mfr description
64X3757 MILL-RIGHT ES CRS 18.250"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    18.250 in
  • Outside Diameter
    19.750 in
  • Overall Width
    0.688 in
  • Design Type
    Model 64
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744754013
  • Manufacturer Catalog Number
    28017-3757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text