Motion
60/500 N1 MAS C3

SKF
60/500 N1 MAS C3

Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 720 mm OD, 100 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07231232
MFR #60/500 N1 MAS C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
60/500 N1 MAS C3

Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 720 mm OD, 100 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07231232
MFR #60/500 N1 MAS C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60/500 N1 MAS C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 212 °F °F
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Fillet Radius
    6 mm
  • Max Rpm
    1600 rpm
  • Radial Dynamic Load Capacity
    605 kN
  • Radial Static Load Capacity
    1140 kN
  • Manufacturer Catalog Number
    60/500 N1 MAS C3
  • Manufacturer Upc Number
    7316570625547
  • UPC_NO
    7316570625547
  • Weight
    298 lbs
  • Description
    60/500 N1 MAS C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 60/500 N1 MAS C3 is a 500 mm bore radial/deep groove ball bearing with 720 mm OD, 100 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text