Motion
184-0125-002
184-0125-002
Mi Item #07231298
MFR #184-0125-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
184-0125-002
Mi Item #07231298
MFR #184-0125-002

Mfr description
184-0125-002 MOTOR DELTA SERIES
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    4903 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.31 in
  • Overall Length
    8.89 in
  • Overall Width
    5.54 in

Details

  • Actual Mounting Flange
    6-Bolt
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    20 gpm
  • Displacement
    12.10 in³/r
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    382 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    6-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Series
    Delta - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)