Motion
13C303 MOUNTED BRUSH KNOT-TWISTED WIRES

WALTER SURFACE TECH
13C303 MOUNTED BRUSH KNOT-TWISTED WIRES

3 X 1/2 in KNOT TWIST WHEEL
MI ITEM #07231394
MFR #13C303 MOUNTED BRUSH KNOT-TWISTED WIRES
List Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C303 MOUNTED BRUSH KNOT-TWISTED WIRES

3 X 1/2 in KNOT TWIST WHEEL
MI ITEM #07231394
MFR #13C303 MOUNTED BRUSH KNOT-TWISTED WIRES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.23/each for your price

Overview

Mfr description
13C303 MOUNTED BRUSH KNOT-TWISTED WIRES
  • For Use on Steel; Brushing, Deburring, Removal; Cleaning TIG welds, removing discoloration; Cleaning pipes, tubing and railings; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
    0.0118 in
  • Diameter
    3 in
  • Face Width
    3 in
  • Mount Type
    Screw-On
  • Max Rpm
    25000 rpm
  • Specification
    Brushing, Deburring, Removal
  • Manufacturer Upc Number
    662980883747
  • UPC_NO
    662980883747
  • Brush Diameter
    3 in
  • Overall Length
    3 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text