Motion
13D008 MANDREL 1/4" HOLE

WALTER SURFACE TECH
13D008 MANDREL 1/4" HOLE

3/8" X 1/4" MANDREL/BRUSH
Mi Item #07231397
MFR #13D008 MANDREL 1/4" HOLE
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13D008 MANDREL 1/4" HOLE

3/8" X 1/4" MANDREL/BRUSH
Mi Item #07231397
MFR #13D008 MANDREL 1/4" HOLE

Mfr description
13D008 MANDREL 1/4" HOLE
  • Mandrels for double-sided knot-twisted mounted brushes - Fits with 13-C 303.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Weight
    0.057 lb

Details

  • For Use With
    13C303
  • Manufacturer Upc Number
    662980241073
  • Material
    Metal
  • Product Types
    Mandrel
  • Type
    Double Sided
  • UPC_NO
    662980241073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)