Motion
13H554
Saucer Cup - Crimped - Steel Material, Crimped, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #07231401
MFR #13H554
List Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saucer Cup - Crimped - Steel Material, Crimped, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #07231401
MFR #13H554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.90/each for your price

Overview

Mfr description
13H554 5"X5/8" SAUCER CUP BRUSH
  • Cleans and prepares, no deterioration of surface; Extremelly reliable; Carbon steel; Cast iron; Iron and steel; Mild steel; Ferrous and non-ferrous alloys; Brushing, Deburring, Removal; These brushes combine the advantages of both wire cup and wire wheel brushes. They feature a unique saucer cup shape (built-in working angle of 45°) which allows them to work in hard to reach areas.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    1.0236 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • Arbor Size
    5/8 in-11
  • UPC_NO
    662980870068
  • Bridled
    Not Bridled
  • Max Rpm
    15000 rpm
  • Specification
    Sold Individually
  • Brush Diameter
    5.0000 in
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Manufacturer Upc Number
    662980870068
  • Material
    Steel
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text