Motion
SAF 22507

SKF
SAF 22507

Pillow Block Roller Bearing Unit - 1-3/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #07231497
MFR #SAF 22507
Price$599.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22507

Pillow Block Roller Bearing Unit - 1-3/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #07231497
MFR #SAF 22507

Mfr description
SAF 22507 1-3/16" PIL BLK
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1-3/16 in
  • Overall Height  
    3.8906 in
  • Overall Length  
    7.5000 in
  • Overall Width
    3.2500 in
  • Weight
    9.15 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577118622
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    12000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22207 EK
  • Seal Type
    Labyrinth Seal
  • Series
    SAF225
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577118622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)