Motion
63205DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #07231500
MFR #63205DDU
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #07231500
MFR #63205DDU

Mfr description
63205DDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    0.8110 in
  • Outside Diameter  
    52 mm
  • Overall Length
    52 mm
  • Overall Width  
    0.8110 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 63205DDU is a radial deep groove ball bearing with a 25 mm bore, double sealed, 52 mm outside diameter, and 20.60 mm width for robust applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    63205DDU
  • Manufacturer Upc Number
    029176017926
  • Maximum RPM (Oil)
    9000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)